Steam Head in Polished Nickel
AromaSteam Steam Head in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Integrated AromaTherapy oil well
- High-grade steam-heads remain “cooler-to-the-touch” throughout the steam bathing experience
- Available in custom or designer finishes
- Made of brass, and no field assembly required
- Available in 7 glass finishes to match your control selection. Polished chrome is standard.
- Available in 11 glass finishes to match your steam shower control selection.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AromaSteam
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 20 in
- Material:
- Brass
- Product Type:
- Accessory Kit
- UL Listed:
- No
- Width:
- 3 in