Electric Towel Warmer with Digital Timer in Polished Chrome
Broadway Electric Towel Warmer with Digital Timer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Comes standard with 24-hour digital timer and matching timer cover plate
- Available in polished chrome, white or oil rubbed bronze
- The quality, design and performance you expect from a Mr.Steam product
- Installation tools and kit included
Specifications
- ADA Compliant:
- No
- AMP:
- 3.33
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Broadway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4 in
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Towel Warmer
- Proposition 65:
- WARNING This product can expose you to Ethylene Glycol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 400 W
- Weight:
- 20 lb
- Width:
- 20 in