Steam Bath Control in Brushed Nickel
Butler™ Steam Bath Control in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simple
- Elegant
- Classic
- At the heart of this all-in-one, ready to install steam shower package is the classic iTempoPlus control
- Simple, elegant, and easy-to-use, the digital display allows easy yet precise programing of your steam shower features
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MS90, MSSUPER3
- CARB OTC LEED Compliant:
- No
- Collection:
- Butler™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- UL Listed:
- Yes