This product requires certification to purchase.

Steam Bath Control in Brushed Nickel

You last purchased this on
 
Mr Steam

Butler Steam Bath Control in Brushed Nickel

  • Fast #
  • Part #MMSBUTLER1RDBN
  • Item #3615920
  • Manufacturer Part #MSBUTLER1RD-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr Steam

Butler Steam Bath Control in Brushed Nickel

  • Fast #
  • Part #MMSBUTLER1RDBN
  • Item #3615920
  • Manufacturer Part #MSBUTLER1RD-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set the perfect steam temperature for multiple users.
  • ChromaSteam3 lighting & AromaSteam infusion.
  • Never wonder what time , day or date it is in your SteamShower or bathroom
  • Manufactured in strong, durable and long lasting solid brass
  • Compliment any bathroom design with one of 11 designer or glass finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
MS90E, MS150E, MS225E, MS400E and MSSUPER1E Steam Generators
CARB OTC LEED Compliant:
No
Collection:
Butler
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
11 in
GSA Approved:
No
Height:
11 in
IAPMO Listed:
No
Installation Type:
Floor Mount, Wall Mount
Length:
28 in
Material:
Plastic, Metal
UL Listed:
No
WIFI Enabled:
No
Width:
13 in