Steam Bath Control in Polished Chrome
Butler Steam Bath Control in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Set the perfect steam temperature for multiple users.
- ChromaSteam3 lighting & AromaSteam infusion.
- Never wonder what time , day or date it is in your SteamShower or bathroom
- Manufactured in strong, durable and long lasting solid brass
- Compliment any bathroom design with one of 11 designer or glass finishes
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MS90E, MS150E, MS225E, MS400E and MSSUPER1E Steam Generators
- Collection:
- Butler
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11 in
- Height:
- 11 in
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 28 in
- Material:
- Plastic, Metal
- UL Listed:
- No
- WIFI Enabled:
- No
- Width:
- 13 in