This product requires certification to purchase.

15 kW 675 cf 240V Single Phase Bath Steam Generator

You last purchased this on
 
Mr Steam

E-Series 15 kW 675 cf 240V Single Phase Bath Steam Generator

  • Fast #
  • Part #MMSSUPER3EC1
  • Item #3616037
  • Manufacturer Part #MSSUPER3EC1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr Steam

E-Series 15 kW 675 cf 240V Single Phase Bath Steam Generator

  • Fast #
  • Part #MMSSUPER3EC1
  • Item #3616037
  • Manufacturer Part #MSSUPER3EC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
  • Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
  • Exclusive micro processor operating system is the brains of our intelligent steam generator .
  • Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, SteamLinx, and more
  • LED indicators to help you troubleshoot any connection and maintenance challenges
  • Naturally corrosion resistant, 100 percent recyclable stainless steel inside and out
  • Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
63
Collection:
E-Series
Depth:
22 in
Height:
7-7/8 in
Length:
18-1/2 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
675 cf
Phase:
Single Phase
UL Listed:
Yes
Volts:
240V
Watts:
15 kW
Width:
17 in