This product requires certification to purchase.

Steam Generator 9kW 208V

You last purchased this on
 
Mr Steam

E-Series Steam Generator 9kW 208V

  • Fast #
  • Part #MMS400EB1
  • Item #3616086
  • Manufacturer Part #MS400EB1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr Steam

E-Series Steam Generator 9kW 208V

  • Fast #
  • Part #MMS400EB1
  • Item #3616086
  • Manufacturer Part #MS400EB1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
  • Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
  • Exclusive micro processor operating system is the brains of our intelligent steam generator .
  • Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, SteamLinx, and more
  • LED indicators to help you troubleshoot any connection and maintenance challenges.
  • Naturally corrosion resistant, 100 percent recyclable stainless steel inside and out
  • Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
38
CARB OTC LEED Compliant:
No
Collection:
E-Series
Depth:
14-1/2 in
GSA Approved:
No
Height:
14-1/2 in
IAPMO Listed:
No
Length:
6-3/4 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
360 cf
Phase:
Single Phase
UL Listed:
No
Volts:
208V
Watts:
9 kW
Width:
14-3/4 in