Steam Generator 24 kW 240V
eSeries Steam Generator 24 kW 240V
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 100
- CARB OTC LEED Compliant:
- No
- Collection:
- eSeries
- GSA Approved:
- No
- Height:
- 7-15/16 in
- IAPMO Listed:
- No
- Length:
- 27-5/8 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 1075 cf
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 24 kW
- Width:
- 20-3/4 in