This product requires certification to purchase.

Steam Bath Control in Black

You last purchased this on
 
Mr Steam

iTempo® Steam Bath Control in Black

  • Fast #
  • Part #MMSITEMPOSQBK
  • Item #7782126
  • Manufacturer Part #MSITEMPOSQ-BK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr Steam

iTempo® Steam Bath Control in Black

  • Fast #
  • Part #MMSITEMPOSQBK
  • Item #7782126
  • Manufacturer Part #MSITEMPOSQ-BK
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass decorative cover with choice of square or round styles in designer finishes
  • Digital display
  • Programmable temperature
  • AromaSteam steamhead in matching finish and shape
  • Compatibility with SteamLinx™
  • Soft touch keypad
  • Low voltage operation
  • Requires Certification

Specifications

Collection:
iTempo®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1/4 in
Height:
5 in
Installation Type:
Wall Mount
Material:
Brass, Plastic, Metal
Width:
4-1/2 in