Steam Bath Control in Brushed Nickel
iTempo® Steam Bath Control in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Solid brass decorative cover with choice of square or round styles in designer finishes
- Digital display
- Programmable temperature
- AromaSteam steam head in matching finish and shape
- Compatibility with SteamLinx™
- Soft touch keypad
- Low voltage operation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- iTempo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1/4 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Installation Type:
- Flush Mount
- Length:
- 20 in
- Material:
- Brass, Plastic
- UL Listed:
- No
- Width:
- 5 in