This product requires certification to purchase.

Steam Bath Control in Polished Chrome

You last purchased this on
 
Mr Steam

Itempo™ Steam Bath Control in Polished Chrome

  • Fast #
  • Part #MMSITEMPOSQPC
  • Item #4521357
  • Manufacturer Part #MSITEMPOSQ-PC
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr Steam

Itempo™ Steam Bath Control in Polished Chrome

  • Fast #
  • Part #MMSITEMPOSQPC
  • Item #4521357
  • Manufacturer Part #MSITEMPOSQ-PC
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easily mount and install your control snug to the wall.
  • Use your smartphone or mobile device to control your steam shower
  • Whatever your preference, program your temperature and get comfortable.
  • Operates with optional wireless SteamLinx™ Control
  • Operates with optional wireless iGenie™ Control
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
MS90E and MSSUPER6E Generators
CARB OTC LEED Compliant:
No
Collection:
Itempo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4 in
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Floor Mount, Wall Mount
Length:
5 in
Material:
Plastic, Metal
UL Listed:
No
WIFI Enabled:
No
Width:
4-1/2 in