Spa H2O Electronic Shower Valve
MS Spa H2O Electronic Shower Valve
Frequently Purchased Together
Product Details
Product Details
- Temperature and flowstatic control (thermo flowstatic)
- 3 outlets (only 1 outlet can be opened at a time)
- Maximum water temperature limitation
- Time of use configuration
- Maximum flow rate limitation
- Maintenance functions thermal disinfection, hygiene flushing programs, impurity cleaning process
- Maintenance alarms and error diagnosis cold and hot water leakage, cold and hot water failure, insufficient hot water temperature, cold water temperature high
Specifications
- Collection:
- MS
- Fitting Size 1:
- 1/2 in
- Height:
- 8-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 11-13/16 in
- Material:
- Plastic
- UL Listed:
- Yes
- Volts:
- 12VDC
- WIFI Enabled:
- Yes
- Watts:
- 120 W
- Width:
- 2-1/2 in