This product requires certification to purchase.

Shower Seat in Polished Chrome

You last purchased this on
 
Mr Steam

Shower Seat in Polished Chrome

  • Fast #
  • Part #MMSWSEATPC
  • Item #7360082
  • Manufacturer Part #MSWSEAT-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr Steam

Shower Seat in Polished Chrome

  • Fast #
  • Part #MMSWSEATPC
  • Item #7360082
  • Manufacturer Part #MSWSEAT-PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made with beautifully finished and sealed teak wood
  • Wall brackets are finished in polished chrome, polished nickel, satin nickel, or brushed nickel
  • Rated max 250 lbs.
  • All necessary installation hardware is included with seat
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Antimicrobial:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
250 lb
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
15-5/16 in
Material:
Brass, Wood
NSF Certified:
No
Non-Slip Seat Surface:
No
Weight:
14 lb
Width:
19-3/4 in