Steam Bath Control in Black
Steam Bath Control in Black
Frequently Purchased Together
Product Details
Product Details
- For use when the steam generator is located farther than 30 ft. away from control
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- CT 6E, 9E, 12E and 15E Steam Baths
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 87/200 in
- GSA Approved:
- No
- Height:
- 87/200 in
- IAPMO Listed:
- No
- Length:
- 720 in
- Material:
- Wire
- UL Listed:
- No
- WIFI Enabled:
- No
- Width:
- 87/200 in