WIFI Enabled Steam Bath Control in White with Polished Chrome
xButler™ WIFI Enabled Steam Bath Control in White with Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Experience the next level steam control
- Subtle and low-profile design sets flush with any wall
- Supplies an even fluffy flow of steam
- Start your steam shower from anywhere using the app or just ask Alexa
- Automatic self-cleaning system that prolongs steam generator life
- Protects against potential water leaks
Specifications
- Collection:
- xButler™
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Chrome
- Depth:
- 19/32 in
- Height:
- 5-3/16 in
- Installation Type:
- Wall Mount
- Material:
- Metal, Plastic
- WIFI Enabled:
- Yes
- Width:
- 7-5/8 in