This product requires certification to purchase.

MAGIC ERASER VARIETY 6PK 3/CA

You last purchased this on
 
Mr. Clean

Magic Eraser MAGIC ERASER VARIETY 6PK 3/CA

  • Fast #
  • Part #PGC69523
  • Item #9545633
  • Manufacturer Part #69523
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mr. Clean

Magic Eraser MAGIC ERASER VARIETY 6PK 3/CA

  • Fast #
  • Part #PGC69523
  • Item #9545633
  • Manufacturer Part #69523
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Disposable, soft pads erase set-in dirt and grime quickly and easily
  • Safe to use; no gloves or chemicals necessary
  • They remove scuff marks, dirt and tough crayon marks from floors, walls and doors
  • Requires Certification

Specifications

Application:
Doors, Floor, Wall
Collection:
Magic Eraser
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
4-3/5 in
Material:
Foam
Package Quantity:
Pack of 6, 3 per Case
Product Type:
Magic Eraser
Width:
2-2/5 in