1 in. Steel Autolocking Carabiner
1 in. Steel Autolocking Carabiner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Auto-locking with pin
Specifications
- ANSI:
- ANSI Z359.12
- Application:
- Safety
- Color Finish Name:
- Gold
- Height:
- 3/4 in
- Length:
- 4-53/66 in
- Material:
- Steel
- Product Type:
- Carabiner
- Size:
- 1 in
- Weight:
- 0.697 lb
- Width:
- 3-13/57 in
- Work Load Limit:
- 5000 lb