0.3 lb. Portable Gas Detector
ALTAIR® 0.3 lb. Portable Gas Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- ALTAIR®
- Color Finish Name:
- Black
- Height:
- 2-3/4 in
- Length:
- 5-3/4 in
- UL Listed:
- No
- Weight:
- 0.3 lb
- Width:
- 4 in