This product requires certification to purchase.

You last purchased this on
 
MSA Safety Company

Altair® 2X

  • Fast #
  • Part #M10154079
  • Item #5121358
  • Manufacturer Part #10154079
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
MSA Safety Company

Altair® 2X

  • Fast #
  • Part #M10154079
  • Item #5121358
  • Manufacturer Part #10154079
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low cost of ownership, fastest sensor response times, lowest calibration gas flow rate on the market
  • 4-year expected sensor life, 3-year warranty on instrument and most sensors (2 years on Cl2, NH3)
  • Stand-alone bump tests reduce maintenance, increase productivity (ALTAIR 2XP only)
  • 1 device can monitor 2 gases (ALTAIR 2XT only)
  • Increased safety awareness and real-time compliance, stand-alone bump test anytime, anywhere without specific calibration gas (ALTAIR 2XP only)
  • Bump pass: green LED flash every 15s, large on-screen checkmark
  • Bump fail or expiration: red LED flash every 15s, no checkmark
  • End-of-sensor-life warning and alarm, Full-time traceability, Records 75 alarm events, 150+ hours of periodic data (ALTAIR 2X and 2XP), 100+ hours of periodic data (ALTAIR 2XT)
  • Compatible with MSA GALAXY GX2 Automated Test System and MSA Link Pro software
  • Rugged durability, tough over-molded rubber armor, survives multiple 25-ft drops onto concrete, agency-certified dust- and water-tight IP67 construction, intrinsically-safe design
  • Requires Certification

Documents


Specifications

Battery Size:
CR2, EL1CR2
Collection:
Altair® 2X
Color Finish Name:
Charcoal
Depth:
1-1/4 in
Height:
2-9/25 in
Length:
3-1/2 in
Material:
Rubber
Size:
Standard
Temperature Range:
32 to 104 Deg F
UL Listed:
Yes
Weight:
.25 lb
Width:
2-1/10 in