Multigas Detector with Charcoal Case and Charger
Altair® 4XR Multigas Detector with Charcoal Case and Charger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LEL, O2, CO and H2S Configuration
Specifications
- Battery Size:
- CR2, EL1CR2
- CSA Certified:
- CSA C22.2
- Collection:
- Altair® 4XR
- Color Finish Name:
- Charcoal
- Height:
- 2-4/25 in
- ISO:
- ISO 9001
- Length:
- 4-16/25 in
- Material:
- Rubber
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- No
- Volts:
- 3.6V
- Weight:
- 0.50 lb
- Width:
- 2-87/100 in