Knit Winter Liner Hat Cap Cover
V-Gard® Knit Winter Liner Hat Cap Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Delivers extra warmth and protection under safety helmets
- Supreme liners offer three layers of true flame resistance (FR) and superior resistance to arc exposure (ATPV of 8 cal/cm2)
- Select liners can be laundered up to 50 times without affecting flame retardancy
- Many models offer quilted earflaps so earmuffs can be used without compromising hearing protection levels
- Adjustable chinstrap or extended neck closure helps ensure comfortable fit
- Available in 18 different styles
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- V-Gard®
- Color Finish Name:
- Green, Yellow
- Height:
- 12-1/2 in
- Length:
- 16 in
- Material:
- Plastic, Fabric
- Material Type:
- Acrylic
- Weight:
- 0.2 lb
- Width:
- 12 in