60 x 31-3/4 in. Rectangle Shower Base in Bone
60 x 31-3/4 in. Rectangle Shower Base in Bone
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM C-1028 2007
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 17-3/4 in
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 22-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- Yes
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3 in
- UL Listed:
- No
- Width:
- 31-3/4 in