72 in. Acrylic Bathtub Skirt and Frame
72 in. Acrylic Bathtub Skirt and Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Skirting listed below is NOT sold separately
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Product Type:
- Bathtub Skirt and Frame