This product requires certification to purchase.

70-1/2 x 37 in. Freestanding Bathtub with Center Drain in Matte White

You last purchased this on
 
MTI Baths

Alissa 1 70-1/2 x 37 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #MTIS244AWHMT
  • Item #8134932
  • Manufacturer Part #S244A-WH-MT
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
MTI Baths

Alissa 1 70-1/2 x 37 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #MTIS244AWHMT
  • Item #8134932
  • Manufacturer Part #S244A-WH-MT
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Matte Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MTI solid stone tubs are constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Basin Length:
46-3/4 in
Basin Width:
26-3/4 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
102 gal
Clawfoot Included:
No
Collection:
Alissa 1
Color Finish Category:
Whites
Color Finish Name:
White Matte
Configuration:
Soaker
Depth:
17-3/4 in
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
GSA Approved:
No
Height:
21 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
71-1/2 in
Material:
Engineered Solid Stone™
NSF Certified:
No
Number of Occupants:
2
Origin:
Domestic
Overall Height:
20-3/4 in
Overall Length:
70-1/2 in
Overall Width:
37 in
Overflow Type:
Linear
Proposition 65:
This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer.á For more information, go to www.PWarnings.ca.gov.
Soaking Depth:
17-3/4 in
UL Listed:
Yes
Weight:
270 lb
Width:
37-1/4 in