66 x 30 in. Combo Drop-In Bathtub with Center Drain in Biscuit
This product has been replaced by
Manufacturer Part #AESM239-BI-DI
Andrea® 28 66 x 30 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1 1995
- ASTM:
- ASTM C-1025 2007
- Basin Length:
- 46 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Combo
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 71 gal
- Collection:
- Andrea® 28
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 30
- Number of Occupants:
- 2
- Overall Height:
- 20 in
- Overall Length:
- 66 in
- Overall Width:
- 30 in
- Overflow Type:
- Linear
- Pump Location:
- Left
- Soaking Depth:
- 16 in
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 140 lb
- cUPC Certified:
- No