This product requires certification to purchase.

59-3/4 x 31-7/8 in. Rectangle Shower Base in White

You last purchased this on
 
Mti Baths

Designer 59-3/4 x 31-7/8 in. Rectangle Shower Base in White

  • Fast #
  • Part #MTISB6032MTHDWHRH
  • Item #8135005
  • Manufacturer Part #SB6032MTHD-WH-RH
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mti Baths

Designer 59-3/4 x 31-7/8 in. Rectangle Shower Base in White

  • Fast #
  • Part #MTISB6032MTHDWHRH
  • Item #8135005
  • Manufacturer Part #SB6032MTHD-WH-RH
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cross-linked cast acrylic construction
  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • The surface is extremely scratch and stain-resistant
  • The non-porous surface makes cleaning and sanitizing faster and better
  • Textured bottom meets ASTM F-462-1994 for slip-resistance
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-462-1994
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Designer
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
Drain Opening:
3-1/2 in
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Length:
59-3/4 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Rectangle
Threshold Height:
3-1/2 in
UL Listed:
Yes
Width:
31-7/8 in