This product requires certification to purchase.

71-7/8 x 41-7/8 in. Rectangle Shower Base

You last purchased this on
 
Mti Baths

Designer 71-7/8 x 41-7/8 in. Rectangle Shower Base

  • Fast #
  • Part #MTISB7242MTBO
  • Item #8134930
  • Manufacturer Part #SB7242MTBO
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mti Baths

Designer 71-7/8 x 41-7/8 in. Rectangle Shower Base

  • Fast #
  • Part #MTISB7242MTBO
  • Item #8134930
  • Manufacturer Part #SB7242MTBO
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM C-1028 2007
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Designer
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
7/8 in
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Length:
71-7/8 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Rectangle
Threshold Height:
2-3/4 in
UL Listed:
No
Width:
41-7/8 in