Jet
Jet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Micro-jets provide pinpointed hydrotherapy, typically to the back or neck
- Micro-jets are included in many Designer Series Ultra-Therapy packages
- 6 micro jets color matched
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Jet