71-1/2 x 41-3/4 in. Freestanding Bathtub with Center Drain in Bone
New Yorker 3 71-1/2 x 41-3/4 in. Freestanding Bathtub with Center Drain in Bone
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462 1994
- Basin Length:
- 45-1/2 in
- Basin Width:
- 29-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 101 gal
- Clawfoot Included:
- No
- Collection:
- New Yorker 3
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 20
- Number of Occupants:
- 2
- Overall Height:
- 25-1/2 in
- Overall Length:
- 71-1/2 in
- Overall Width:
- 41-3/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 18 in
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 101 lb