Roll Up Pillow in Black
Roll Up Pillow in Black
Product Details
Product Details
- The roll up pillow provides support for head, neck or can be rolled up for use in the lumbar area
- Removable, simply lays across deck area or rolled up
- Works with any type of tub backrest contour
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Accessory Type:
- Footsteps and Pillows
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 15-3/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 10-1/4 in