19-1/8 in. Plastic Toe-Tap Drain in Brushed Nickel
19-1/8 in. Plastic Toe-Tap Drain in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Toe-tap drain with round overflow
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- No