60 x 36 in. SculptureStone® Solid Surface Shower Base with Right Drain in White Matte
Boutique 60 x 36 in. SculptureStone® Solid Surface Shower Base with Right Drain in White Matte
Product Details
Product Details
- Constructed using MTI’s SculptureStone™ material.
- SculptureStone™ is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including minerals mined from the earth, making it quite “Green”.
- The result is molded stone.
- All are multiple-threshold design with hidden drain.
- Tile flange(s) included to facilitate installation.
- Pre-leveled and includes a foam base.
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462 1994
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Boutique
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 60 in
- Material:
- SculptureStone®
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-1/4 in
- UL Listed:
- Yes
- Width:
- 36 in