This product requires certification to purchase.

72 x 33-3/4 in. Freestanding Bathtub with Center Drain in Bone

You last purchased this on
 
MTI Whirlpools®

Laney 4 72 x 33-3/4 in. Freestanding Bathtub with Center Drain in Bone

  • Fast #
  • Part #MTIS216BO
  • Item #8134662
  • Manufacturer Part #S216BO
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
MTI Whirlpools®

Laney 4 72 x 33-3/4 in. Freestanding Bathtub with Center Drain in Bone

  • Fast #
  • Part #MTIS216BO
  • Item #8134662
  • Manufacturer Part #S216BO
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASTM:
ASTM F-462 1994
Basin Length:
49-1/2 in
Basin Width:
23 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
77 gal
Clawfoot Included:
No
Collection:
Laney 4
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
2
Overall Height:
23-1/2 in
Overall Length:
72 in
Overall Width:
33-3/4 in
Overflow Type:
Round
Soaking Depth:
17 in
UL Listed:
No
Weight:
121 lb