This product requires certification to purchase.

Plastic Cable Drain in White

You last purchased this on
 
MTI Whirlpools®

Plastic Cable Drain in White

  • Fast #
  • Part #MTIWOCDW
  • Item #2138124
  • Manufacturer Part #WOCDW
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
MTI Whirlpools®

Plastic Cable Drain in White

  • Fast #
  • Part #MTIWOCDW
  • Item #2138124
  • Manufacturer Part #WOCDW
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cable drain and overflow kit
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
IAPMO Listed:
No
Material Type:
Acrylic, PVC
Trim Only:
No