Non-Slip Bottom for Adena 3 MTI-123
Non-Slip Bottom for Adena 3 MTI-123
Frequently Purchased Together
Product Details
Product Details
- Will not shrink, crack or deteriorate over time
Specifications
- ASTM:
- ASTM F-462-1994
- Brand Model Compatibility:
- Adena 3 MTI-123
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Non-Slip Bottom
- UL Listed:
- No