This product requires certification to purchase.

72 x 40 in. Freestanding Bathtub in White

You last purchased this on
 
MTI Whirlpools®

Parisian 2 72 x 40 in. Freestanding Bathtub in White

  • Fast #
  • Part #MTIS178WH
  • Item #4598072
  • Manufacturer Part #S178-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MTI Whirlpools®

Parisian 2 72 x 40 in. Freestanding Bathtub in White

  • Fast #
  • Part #MTIS178WH
  • Item #4598072
  • Manufacturer Part #S178-WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Pre-leveled foam base
  • Includes Chrome toe-tap drain kit
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
87 gal
Collection:
Parisian 2
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
23-3/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Overall Height:
23-3/8 in
Overall Length:
72 in
Overall Width:
40 in
UL Listed:
Yes