Shower Base
Radiance Shower Base
Frequently Purchased Together
Product Details
Product Details
- Features Radiance® bath surface heating system
- Includes 2 zones with electronic control pad
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- Bathtub Accessory Type:
- Whirlpool Heaters
- Brand Model Compatibility:
- MTI Whirlpools Acrylic Tub
- CARB OTC LEED Compliant:
- No
- Collection:
- Radiance
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Undermount
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 110V