Tub Tray in Teak
Tub Tray in Teak
Frequently Purchased Together
Product Details
Product Details
- Teak tub tray is ideal surface for holding a book, beverage, or bath accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Wood
- NSF Certified:
- No