This product requires certification to purchase.

13 MENS Rubber Boot in Black

You last purchased this on
 
Muck

Chore 13 MENS Rubber Boot in Black

  • Fast #
  • Part #RC6STCSABLK130
  • Item #8950040
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Muck

Chore 13 MENS Rubber Boot in Black

  • Fast #
  • Part #RC6STCSABLK130
  • Item #8950040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel shank
  • 100% Waterproof
  • Breathable Mesh Lining
  • 5mm Neoprene Bootie
  • Double Toe and Triple Rubber Heel Reinforcement
  • Easy to Clean Rubber Overlays
  • Twin Neoprene Topline for Easy on and Off
  • Durable Quick Cleaning Sole
  • BioDEWIX, Antimicrobial Footbed Insert Top cover with NZYM® for Odor Control and Moisture Management
  • Requires Certification

Specifications

Collection:
Chore
Color Finish Name:
Black
Gender:
Mens
Height:
6 in
Material:
Rubber, Steel
Material Type:
Neoprene
Shoe Size:
13 MENS
Weight:
4.5 lb