Size 11 Mens Neoprene Boot and Steel Toe in Black
Chore Size 11 Mens Neoprene Boot and Steel Toe in Black
Frequently Purchased Together
Product Details
Product Details
- Waterproof
- 5 mm Neoprene Bootie with Lace
- Breathable Mesh Lining
- Steel Toe
- Puncture Resistant midsole
Specifications
- ASTM:
- ASTM F-2413-18 M/I/C PR EH
- Collection:
- Chore
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 6 in
- Material:
- Rubber, Steel
- Material Type:
- Neoprene
- Shoe Size:
- 11
- UL Listed:
- No