11 Mens Neoprene Boot in Black
Edgewater Classic High 11 Mens Neoprene Boot in Black
Frequently Purchased Together
Product Details
Product Details
- 100% Waterproof
- Rubber and Neoprene Upper for Durabilityand Flexible Protection
- Airmesh Lining for Comfort
- Nzyme™ Treatment for Odor Control
- Meets ASTM F2498-11 M EH
- Comfort range: Subfreezing to 65° F
- Men’s sizes: 5-15, (Unisex), Women’s sizes: 6-13, (Unisex)
Specifications
- ASTM:
- ASTM F-2498 2011
- Collection:
- Edgewater Classic High
- Color Finish Name:
- Black
- Height:
- 4-9/10 in
- Length:
- 20-1/10 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Shoe Size:
- 11 MENS
- UL Listed:
- No
- Weight:
- 5.8 lb
- Width:
- 14-1/5 in