This product requires certification to purchase.

3 ft. Mechanical Joint 2 in. Assembled Fire Hydrant

You last purchased this on
 
Mueller Company

Mueller® A411 3 ft. Mechanical Joint 2 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA411LAOLKM
  • Item #1781355
  • Manufacturer Part #A-411
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

Mueller® A411 3 ft. Mechanical Joint 2 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA411LAOLKM
  • Item #1781355
  • Manufacturer Part #A-411
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wet top (no oil reservoir in bonnet).
  • Oil screw on top of operating nut
  • Bolted barrel flanges at ground line.
  • 2-1/2” nozzles
  • Used for blow offs, sampling, irrigation, golf course watering, private estates, etc.
  • Flush type has a cast iron box with lid.
  • Requires Certification

Specifications

Collection:
Mueller® A411
Depth of Trench:
3 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Valve Size:
2-1/8 in