This product requires certification to purchase.

1-1/2 in. Combination Drill & CC Tap for B-101

You last purchased this on
 
Mueller Company

1-1/2 in. Combination Drill & CC Tap for B-101

  • Fast #
  • Part #M681488
  • Item #1569358
  • Manufacturer Part #681488
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/2 in. Combination Drill & CC Tap for B-101

  • Fast #
  • Part #M681488
  • Item #1569358
  • Manufacturer Part #681488
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • AWWA tapered thread tap
  • Mueller B-101 drills and shell cutters match the corresponding stop and plug thread to assure a pressure tight seal
  • Contains a stick of lube
  • Each drill tap is subjected to a hardness test to ensure material integrity
  • For use on cast iron, ductile iron and A/C pipe above 4"
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Cast Iron Pipe
Brand Model Compatibility:
A-3, B-101™
End Connection 1:
CC
Tap Size:
1-1/2 in
Tool Type:
Drill, Tap