This product requires certification to purchase.

1-1/2 in. Meter Yoke

You last purchased this on
 
Mueller Company

1-1/2 in. Meter Yoke

  • Fast #
  • Part #MH1423NJ15
  • Item #4716429
  • Manufacturer Part #103H1423------N
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/2 in. Meter Yoke

  • Fast #
  • Part #MH1423NJ15
  • Item #4716429
  • Manufacturer Part #103H1423------N
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter Yoke
End Connection 2:
Meter Yoke
End Connections:
Meter Yoke
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
15 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes