This product requires certification to purchase.

1-1/2 x 1-1/2 in. MIP x CTS Compression 300 psig Corporation Stop

You last purchased this on
 
Mueller Company

1-1/2 x 1-1/2 in. MIP x CTS Compression 300 psig Corporation Stop

  • Fast #
  • Part #MH15023NJ
  • Item #3715729
  • Manufacturer Part #015023 500N
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/2 x 1-1/2 in. MIP x CTS Compression 300 psig Corporation Stop

  • Fast #
  • Part #MH15023NJ
  • Item #3715729
  • Manufacturer Part #015023 500N
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Top sealing O-ring seals valve from exterior leakage and adds to easy turning qualities
  • Integral wrench flats on inlet and outlet of body provide generous wrench gripping area
  • Strong, one-piece body has no cavities that could allow debris to collect and cause damage to the plug
  • Bronze retaining ring
  • Bottom sealing O-ring seals valve from leakage and adds to easy turning qualities
  • Large operating head provides more than adequate wrench gripping area
  • Outlet port sealing O-ring is totally confined in a machined groove to provide positive leak-tight shutoff
  • Integral one-piece plug and operating head
  • Full flow - round way plug opening provides straight through passage with no obstruction
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/9 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
1-1/2 in
Pressure - Maximum:
175 psi