This product requires certification to purchase.

1-1/2 x 1-1/2 x 3/4 in. PVC Pack Joint x MIPT Water Service Brass U Branch

You last purchased this on
 
Mueller Company

1-1/2 x 1-1/2 x 3/4 in. PVC Pack Joint x MIPT Water Service Brass U Branch

  • Fast #
  • Part #MV1536104NJF712
  • Item #4309626
  • Manufacturer Part #V1536104 411N
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/2 x 1-1/2 x 3/4 in. PVC Pack Joint x MIPT Water Service Brass U Branch

  • Fast #
  • Part #MV1536104NJF712
  • Item #4309626
  • Manufacturer Part #V1536104 411N
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
Pack Joint x MIPT x MIPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass