This product requires certification to purchase.

1-1/2 x 18 in. FIP Copper Meter Setter

You last purchased this on
 
Mueller Company

1-1/2 x 18 in. FIP Copper Meter Setter

  • Fast #
  • Part #MB242399000NJ18
  • Item #4529727
  • Manufacturer Part #098B2423----00N
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/2 x 18 in. FIP Copper Meter Setter

  • Fast #
  • Part #MB242399000NJ18
  • Item #4529727
  • Manufacturer Part #098B2423----00N
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No