This product requires certification to purchase.

1-1/2 x 2 in. Brass Ball Valve Corporation Stop

You last purchased this on
 
Mueller Company

1-1/2 x 2 in. Brass Ball Valve Corporation Stop

  • Fast #
  • Part #M025008505N
  • Item #3715746
  • Manufacturer Part #025008 505N
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/2 x 2 in. Brass Ball Valve Corporation Stop

  • Fast #
  • Part #M025008505N
  • Item #3715746
  • Manufacturer Part #025008 505N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
2 in