This product requires certification to purchase.

1-1/4 in. IPS Plastic Insert Stiffener

You last purchased this on
 
Mueller Company

1-1/4 in. IPS Plastic Insert Stiffener

  • Fast #
  • Part #M505142
  • Item #126981
  • Manufacturer Part #505142
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/4 in. IPS Plastic Insert Stiffener

  • Fast #
  • Part #M505142
  • Item #126981
  • Manufacturer Part #505142
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For 110 compression connection
  • 1.029 in - 1.074 in tubing/pipe inner diameter
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fits Pipe Size:
1-1/4 in
Fitting Type:
Insert Stiffener
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyethylene