This product requires certification to purchase.

1-1/2 in. Compression x MIPT Cast Brass Alloy Coupling

Mueller Company

1-1/2 in. Compression x MIPT Cast Brass Alloy Coupling

  • Fast #
  • Part #MH15428NJ
  • Item #3715866
  • Manufacturer Part #015428 500N
3.3 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 in. Compression x MIPT Cast Brass Alloy Coupling

  • Fast #
  • Part #MH15428NJ
  • Item #3715866
  • Manufacturer Part #015428 500N
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connections designed to save time, money
  • Quick, secure connections for copper and plastic service lines
  • Nut bottoms out for visual indication of proper tightening
  • Fluorocarbon coating reduces tightening effort and prevents gasket distortion
  • Entire gasket is enclosed, which resists cold flow and creep
  • Uniform pressure is exerted on gripper by gasket for positive gripping and pullout resistance
  • The cast bronze body is corrosion resistant
  • The conductor spring provides metal-to-metal contact for electrical conductivity between copper pipe and fitting
  • Gasket seals against fitting body, pipe, and nut
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/8 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes